Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PF113A Diversified Electronics Relays, DIN Rail/Surface Mount 11-Pin Relay
PF113A Diversified Electronics Relays, DIN Rail/Surface Mount 11-Pin Relay
Description
DIN Rail/Surface Mount 11-Pin Relay
Specifications
Specifications
| Manufacturer Part Number |
PF113A |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
DIN Rail/Surface Mount 11-Pin Relay Socket 10A@300VAC |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
PF113A
Diversified Electronics Relays