PA164
Allied Moulded Products Enclosures, AMU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PA164 Allied Moulded Products Enclosures, AMU Series, Inner Panel, Aluminum
MFG Item Number
PA164

PA164 Allied Moulded Products Enclosures, AMU Series, Inner Panel, Aluminum

MFG Item Number
PA164
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMU Series
Item #
PA164
Inner Panel, Aluminum

AMU Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 and UL 50 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Eights Sizes from 6x6x4 Through 20x16x10
  • Molded Hinge and Latch Keeper Designs Eliminate Wall Penetrations
  • Compliant with RoHS Directive
Ultraline comes standard with "industry exclusive" mounting options including an out of the box mounting flange or adjustable mounting feet to cover various mounting configurations. Featuring molded latch keepers, a tongue and groove seal design, and a flange design that can be retrofit to the competition, Ultraline is the ultimate in fiberglass enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Specifications

Specifications
Manufacturer Part Number PA164
Manufacturer Allied Moulded Products
Product Series AMU
Family Series Allied Moulded Products Enclosures, AMU Series
Description Inner Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Comments For use with AM, AMU, AM-R
Nominal Height 16 "
Nominal Width 14 "
Net Weight 2 lbs
Gross Weight 3 lbs
Alternatives
P164
P164
Allied Moulded Products Enclosures, AMU Series
MP1614A
MP1614A
Vynckier Enclosure Systems Enclosures