AM24208RL
Allied Moulded Products Enclosures, Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AM24208RL Allied Moulded Products Enclosures, Control Series, Enclosure, 24.00in.Hx20.00in.Wx8.13in.D,
MFG Item Number
AM24208RL

AM24208RL Allied Moulded Products Enclosures, Control Series, Enclosure, 24.00in.Hx20.00in.Wx8.13in.D,

MFG Item Number
AM24208RL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Control Series
Item #
AM24208RL
Enclosure, 24.00in.Hx20.00in.Wx8.13in.D,

Control Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • 304 Stainless Steel Hardware and Mounting Feet
  • Raised Cover for Additional Depth
  • Compliant with RoHS Directive
The larger Control Series offers standard features as well as full panel access and all usable panel space. In addition, the standard grey cover is available with or without a full‑length polycarbonate viewing window. Other options include removable aluminum deadfront panel and back panels.

Control Series enclosures insulate and protect controls and components against the toughest elements in the harshest environments. Available in popular larger sizes and depths and with standard stainless steel hinges and latches.

Videos

Specifications

Specifications
Manufacturer Part Number AM24208RL
Manufacturer Allied Moulded Products
Product Series Control
Family Series Allied Moulded Products Enclosures, Control Series
Description Enclosure, 24.00in.Hx20.00in.Wx8.13in.D, N4X, Fiberglass, Raised Hinged Snap Latch Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 8 "
Approvals cULus
Net Weight 23 lbs
Gross Weight 24 lbs
Alternatives
AM24208RT
AM24208RT
Allied Moulded Products Enclosures, Control Series
N24208HWT
N24208HWT
Stahlin Enclosures, Control Series
AM24200RL
AM24200RL
Allied Moulded Products Enclosures, Control Series