AM30248RL
Allied Moulded Products Enclosures, Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AM30248RL Allied Moulded Products Enclosures, Control Series, Enclosure, 30.00in.Hx24.00in.Wx8.13in.D,
MFG Item Number
AM30248RL

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AM30248RL Allied Moulded Products Enclosures, Control Series, Enclosure, 30.00in.Hx24.00in.Wx8.13in.D,

MFG Item Number
AM30248RL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Control Series
Item #
AM30248RL
Enclosure, 30.00in.Hx24.00in.Wx8.13in.D,

Control Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • 304 Stainless Steel Hardware and Mounting Feet
  • Raised Cover for Additional Depth
  • Compliant with RoHS Directive
The larger Control Series offers standard features as well as full panel access and all usable panel space. In addition, the standard grey cover is available with or without a full‑length polycarbonate viewing window. Other options include removable aluminum deadfront panel and back panels.

Control Series enclosures insulate and protect controls and components against the toughest elements in the harshest environments. Available in popular larger sizes and depths and with standard stainless steel hinges and latches.

Videos

Specifications

Specifications
Manufacturer Part Number AM30248RL
Manufacturer Allied Moulded Products
Product Series Control
Family Series Allied Moulded Products Enclosures, Control Series
Description Enclosure, 30.00in.Hx24.00in.Wx8.13in.D, N4X, Fiberglass, Raised Hinged Snap Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 8 "
Approvals cULus
Net Weight 31 lbs
Gross Weight 31 lbs
Alternatives
ARCA806030NO-MP
ARCA806030NO-MP
Fibox Enclosures
N30247HWT
N30247HWT
Stahlin Enclosures, Control Series