Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Control Series Information
| Manufacturer Part Number | N30247HWT |
|---|---|
| Manufacturer | Stahlin |
| Product Series | Control |
| Family Series | Stahlin Enclosures, Control Series |
| Description | 30.46 x 25.47 x 8.12 |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Twist Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Nominal Height | 30 " |
| Nominal Width | 24 " |
| Nominal Depth | 7 " |
| Approvals | CSA, UL |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |