AMP1426L
Allied Moulded Products Enclosures, Polyline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMP1426L Allied Moulded Products Enclosures, Polyline Series, Enclosure, 13.94in.Hx12.16in.Wx5.98in.D,
MFG Item Number
AMP1426L

AMP1426L Allied Moulded Products Enclosures, Polyline Series, Enclosure, 13.94in.Hx12.16in.Wx5.98in.D,

MFG Item Number
AMP1426L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Polyline Series
Item #
AMP1426L
Enclosure, 13.94in.Hx12.16in.Wx5.98in.D,

Polyline Series Information


Specifications

Specifications
Manufacturer Part Number AMP1426L
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Description Enclosure, 13.94in.Hx12.16in.Wx5.98in.D, N4X, Polycarbonate, Hinged Snap Latch Cover, Less Inner Panel
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals cULus
Net Weight 7 lbs
Gross Weight 7 lbs