Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AMP664NLF Allied Moulded Products Enclosures, Polyline Series, Enclosure, 6.03in.Hx6.26in.Wx4.08in.D, N
MFG Item Number
AMP664NLF
AMP664NLF Allied Moulded Products Enclosures, Polyline Series, Enclosure, 6.03in.Hx6.26in.Wx4.08in.D, N
MFG Item Number
AMP664NLF
This item cannot be canceled or returned
Description
Enclosures, Polyline Series
Enclosure, 6.03in.Hx6.26in.Wx4.08in.D, N
Polyline Series Information
Specifications
Specifications
| Manufacturer Part Number |
AMP664NLF |
| Manufacturer |
Allied Moulded Products |
| Product Series |
Polyline |
| Family Series |
Allied Moulded Products Enclosures, Polyline Series |
| Description |
Enclosure, 6.03in.Hx6.26in.Wx4.08in.D, N4X Polycarbonate, Hinged Non-Metal Snap Latch Cover, Less Inner Panel, w/Flg |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
cULus |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
AMP664NLF
Allied Moulded Products Enclosures, Polyline Series