APM-PWR-ANO
Trumeter Panel Meters & Gauges, APM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APM-PWR-ANO

Trumeter Panel Meters & Gauges, APM Series

APM-PWR-ANO

Trumeter Panel Meters & Gauges, APM Series
100-277AC MOD RTU NEG LCD
MFG Item Number
APM-PWR-ANO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Panel Meters & Gauges, APM Series
Item #
APM-PWR-ANO
100-277AC MOD RTU NEG LCD

APM Series Information

  • Separate Display Area for Annunciations, Custom Messages, and Alarms
  • User Adjustable Backlight Brightness and Color
  • Two Independent Alarm Set‑Points
  • 40 Segment Bar Graph Display
  • Large 4 Digit Display

The Trumeter APM is the most visible, easy to use, multi‑format, programmable panel meter on the market; providing you with the highest level of accuracy and an immediate visual indication of your critical parameters. The APM has been specifically designed for engineers requiring a more effective way of monitoring and displaying data. The Trumeter APM is a cost‑effective alternative to the traditional moving coil and expensive digital panel meters.

Videos

Specifications

Specifications
Manufacturer Part Number APM-PWR-ANO
Manufacturer Trumeter
Product Series APM
Family Series Trumeter Panel Meters & Gauges, APM Series
Description 100-277AC MOD RTU NEG LCD
Communication Modbus
Display Yes
Enclosed No
Line Voltage 0-600 VAC
Max Current Input 0-5 A
Power Supply 100-240 VAC
NEMA Rating NEMA 12, NEMA 4
Approvals CE, cULus
Protection Rating IP65
Comments Negative LCD Display
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
APM-PWR-APO
APM-PWR-APO
Trumeter Panel Meters & Gauges, APM Series