APM-PWR-APO
Trumeter Panel Meters & Gauges, APM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APM-PWR-APO Trumeter Panel Meters & Gauges, APM Series, 100-277AC MOD RTU POS LCD
MFG Item Number
APM-PWR-APO

APM-PWR-APO Trumeter Panel Meters & Gauges, APM Series, 100-277AC MOD RTU POS LCD

MFG Item Number
APM-PWR-APO
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, APM Series
Item #
APM-PWR-APO
100-277AC MOD RTU POS LCD

APM Series Information

  • Separate Display Area for Annunciations, Custom Messages, and Alarms
  • User Adjustable Backlight Brightness and Color
  • Two Independent Alarm Set‑Points
  • 40 Segment Bar Graph Display
  • Large 4 Digit Display

The Trumeter APM is the most visible, easy to use, multi‑format, programmable panel meter on the market; providing you with the highest level of accuracy and an immediate visual indication of your critical parameters. The APM has been specifically designed for engineers requiring a more effective way of monitoring and displaying data. The Trumeter APM is a cost‑effective alternative to the traditional moving coil and expensive digital panel meters.

Videos

Specifications

Specifications
Manufacturer Part Number APM-PWR-APO
Manufacturer Trumeter
Product Series APM
Family Series Trumeter Panel Meters & Gauges, APM Series
Description 100-277AC MOD RTU POS LCD
Communication Modbus
Display Yes
Enclosed No
Line Voltage 0-600 VAC
Max Current Input 0-5 A
Power Supply 100-240 VAC
NEMA Rating NEMA 12, NEMA 4
Approvals CE, cULus
Protection Rating IP65
Comments Positive LCD Display
Net Weight 0.47 lbs
Gross Weight 0.575 lbs