Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LPCD01 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Remote Access Interfaces |
| Description | Communication Port, USB 3.0, 22mm Mounting, A/A Connection Type, NEMA 4/IP65 (With Cap Closed) |
| Number of Outlets | None |
| Number of Connections | USB A (Female), RJ45 |
| GFCI | No |
| Mounting | Single Port Shell |
| Material | Polyamide |
| Approvals | cULus, EAC |
| Protection Rating | IP20, IP65 |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.055 lbs |