ARP41

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARP41 Littelfuse Relays, ARP Series, Alternating Relay, 120VAC, SPDT

MFG Item Number
ARP41

ARP41 Littelfuse Relays, ARP Series, Alternating Relay, 120VAC, SPDT

MFG Item Number
ARP41
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARP Series
Item #
ARP41
Alternating Relay, 120VAC, SPDT

ARP Series Information

  • Provides equal run time for two motors
  • Alternating or electrically locked operation
  • Low profile selection switch
  • 10A output contacts
  • LED status indication
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation of either load for continuous operation. LED'S indicate the status of the output relay.

Specifications

Specifications
Manufacturer Part Number ARP41
Manufacturer Littelfuse
Product Series ARP
Family Series Littelfuse Relays, ARP Series
Description Alternating Relay, 120VAC, SPDT 10A Output, 8-Pin Octal Base, w/o Rotary Switch
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Net Weight 0.315 lbs
Gross Weight 0.4 lbs
Alternatives
ARP120A6
ARP120A6
Macromatic Relays, ARP Series
ARP41S
ARP41S
Littelfuse Relays, ARP Series