ARP120A2R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ARP120A2R Macromatic Relays, ARP Series, Alternating Relay, 120VAC, DPDT 10A
MFG Item Number
ARP120A2R

ARP120A2R Macromatic Relays, ARP Series, Alternating Relay, 120VAC, DPDT 10A

MFG Item Number
ARP120A2R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARP Series
Item #
ARP120A2R
Alternating Relay, 120VAC, DPDT 10A

ARP Series Information

  • One or two switches
  • Control Duplex Loads
  • Range of Control voltages
These alternating relays are used in special applications where the optimization of load usage is required by equalizing the run time of two loads. This alternating action is imitated by a control switch such as a float switch, manual switch, timing relay, pressure switch, or other isolated contact.
  • Optional low profile selector
  • 10 Amp SPDT or DPDT Output


Specifications

Specifications
Manufacturer Part Number ARP120A2R
Manufacturer Macromatic
Product Series ARP
Family Series Macromatic Relays, ARP Series
Description Alternating Relay, 120VAC, DPDT 10A Output, w/Selector Switch, 11-Pin Circular Base
Coil Voltage 120 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Current Rating 10 A
Termination 11-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CE, CSA, UL, UR
Net Weight 0.22 lbs
Gross Weight 0.26 lbs
Alternatives
ARP120A2
ARP120A2
Macromatic Relays, ARP Series