Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASA800U Burndy Terminals, 800 KCMIL STACKING ADAPT
ASA800U Burndy Terminals, 800 KCMIL STACKING ADAPT
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Burndy Terminals |
| Manufacturer |
Burndy |
| Manufacturer Part Number |
ASA800U |
| Description |
800 KCMIL STACKING ADAPT |
| Type |
Adapter |
| For Use With |
Aluminum and Copper Terminals |
| Approvals |
CSA, ETL, UL |
| Comments |
Two Hole |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |