Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ASI271012 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | Ring Lug 4-Wire Terminal Block, 20-12AWG, 24A/600V Max |
| Type | 4-Point Connection, Ring Lug |
| Number of Circuits | 1 |
| Current Rating | 30 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 10 AWG |
| Color | Beige |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |