Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EB Series Information
| Manufacturer Part Number | EB-2824-040-0 |
|---|---|
| Manufacturer | Block |
| Product Series | EB |
| Family Series | Block Circuit Breakers, EB Series |
| Description | EB-FU-24DC/1x4A |
| Mounting | DIN Rail |
| Input Voltage | 18-30 VDC |
| Output Current | 4 A |
| Trip Current | Fixed |
| Number of Channels | 1 |
| Communication | IO Link |
| Status Indicator | LED |
| Signal Input | No |
| Signal Output | Yes |
| UL Standard | 2367, 508 |
| Approvals | cULus, EAC, GL, UR |
| Nominal Input Voltage | 24 VDC |
| Gross Weight | 0.1 lbs |
| Net Weight | 0.1 lbs |