Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATL2.5 Altech Terminal Blocks, Spring Clamp Terminal, 3 Level,

MFG Item Number
ATL2.5

ATL2.5 Altech Terminal Blocks, Spring Clamp Terminal, 3 Level,

MFG Item Number
ATL2.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
ATL2.5
Spring Clamp Terminal, 3 Level,

Series Information

Specifications

Specifications
Manufacturer Part Number ATL2.5
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Spring Clamp Terminal, 3 Level, 20A Max
Type Spring Clamp
Spacing 5 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs