Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATM60-P4H13X13 Sick Encoders, ATM60 Series, 1030013, Absolute Encoder
ATM60-P4H13X13 Sick Encoders, ATM60 Series, 1030013, Absolute Encoder
Item Number
ATM60-P4H13X13
This item cannot be canceled or returned
Description
1030013, Absolute Encoder
Specifications
Specifications
| Manufacturer Part Number |
1030013 |
| Manufacturer |
Sick |
| Product Series |
ATM60 |
| Family Series |
Sick Encoders, ATM60 Series |
| Description |
1030013, Absolute Encoder |
| Single Turn Resolution |
13 |
| Multi Turn Resolution |
13 |
| Input Power |
10-32 VDC |
| Protocol |
Profibus |
| Shaft/Bore Size |
10 mm |
| Shaft Seal |
Yes |
| Mounting |
Face Mount |
| Connector |
Bus Adapter with Cable Screw Fixings |
| Operating Temperature |
-20-85 °C |
| Protection Rating |
IP43, IP65, IP67 |
| Approvals |
CE, cULus, EAC |
| Net Weight |
1.1023 lbs |
| Gross Weight |
1.12 lbs |
ATM60-P4H13X13
Sick Encoders, ATM60 Series