Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Commander C300 Series Information
| Manufacturer Part Number | C300-03400056A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Commander C300 |
| Family Series | Control Techniques Drives, Commander C300 Series |
| Description | Drive, AC, 3.0HP, 480V, 5.6A, CT, OP 480Vin 3PH 3.0HP 5.6A VT W/DB Trans 8.9in.Hx3.5in.Wx6.3in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 3 hp |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 5.6 A |
| Amps (Variable Torque Rating) | 5.6 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 550 Hz |
| Frame Size | 3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 8.9 " |
| Width | 3.54 " |
| Depth | 6.3 " |
| Net Weight | 3.3 lbs |
| Gross Weight | 4.075 lbs |