Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AV1 Series Information
| Manufacturer Part Number | AV1-LED-024R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | AV1 |
| Family Series | Federal Signal Visual Signaling Devices, AV1 Series |
| Description | LED Flashing Combination Audible/Visual Signal, 24VDC, Red - Available in 24VDC and 120VAC. 50,000 hour LED light source. Surface mount, integrated 1/2-inch NPT pipe mount and 4-inch electrical box mount. Five lamp/lens colors: Amber, Blue, Clear, |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Red |
| Lamp Type | LED |
| Flash Rate/Minute | 60-75 |
| Mounting | 1/2 " NPT Pipe, 4 " Electrical Box, Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 125 |
| Current Rating | 0.03 A, 0.27 A |
| NEMA Rating | NEMA 3R |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.75 lbs |