Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FSW2 Series Information
| Manufacturer Part Number | FSW2-DNPN-80 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | FSW2 |
| Family Series | Dwyer Instruments Sensors, FSW2 Series |
| Description | Free Floating Sewage Water Level Switch PVC Cable SPDT 80 Ft (24.38M) Cable |
| Float Type | Vertical Float |
| Contacts | SPDT |
| Switching Current | 10 A |
| AC Voltage | 250 VAC |
| Mounting | Vertical |
| Composition | Polypropylene |
| Cable Length | 24.38 m |
| Length | 24.38 m |
| PSI Rating | 29 |
| Operating Temperature | 32-122 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |