AV1-LED-120R
Federal Signal Visual Signaling Devices, AV1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AV1-LED-120R Federal Signal Visual Signaling Devices, AV1 Series, LIGHT SOUNDER COMBINATION LED 120VAC
MFG Item Number
AV1-LED-120R

AV1-LED-120R Federal Signal Visual Signaling Devices, AV1 Series, LIGHT SOUNDER COMBINATION LED 120VAC

MFG Item Number
AV1-LED-120R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, AV1 Series
Item #
AV1-LED-120R
LIGHT SOUNDER COMBINATION LED 120VAC

AV1 Series Information

  • 24 VDC or 120 VAC
  • 5 Dome Colors
  • 3R Type Enclosure
  • Variety of Mounting Options
  • UL; cUL; CSA Approvals
Federal Signal introduces the Model AV1 combination audible/visual signal. The AV1 features a 100% polycarbonate housing that is rated for Type 3R rain‑tight applications. Available dome colors include amber, blue, clear, green and red.

The AV1 design provides three mounting configurations. The black base will accommodate mounting to a 1/2‑inch NPT pipe, a 4‑inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes.

All AV1 units feature a unique twist and lock dome to allow for tool‑free access to the incandescent lamp. The fresnel lensing provides superior visibility in all directions.

The integrated buzzer provides 85dB output at 10 feet (95dB @ 1 meter). The sounder is synchronized to buzz at the same rate as the visual signal ‑ 75 times per minute.

The AV1 comes in two voltage variations: 24VDC and 120VAC. Each unit is factory assembled with two color‑coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit. The AV1 is UL and cUL Listed and CSA Certified.

Videos

Specifications

Specifications
Manufacturer Part Number AV1-LED-120R
Manufacturer Federal Signal
Product Series AV1
Family Series Federal Signal Visual Signaling Devices, AV1 Series
Description LED Flashing Combination Audible/Visual Signal, 120VAC, Red - Available in 24VDC and 120VAC. 50,000 hour LED light source. Surface mount, integrated 1/2-inch NPT pipe mount and 4-inch electrical box mount. Five lamp/lens colors: Amber, Blue, Clear,
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type LED
Flash Rate/Minute 60-75
Mounting 1/2 " NPT Pipe, 4 " Electrical Box, Surface
Hazardous Location No
Explosion Proof No
Candlepower 125
Current Rating 0.03 A, 0.27 A
NEMA Rating NEMA 3R
Net Weight 1.25 lbs
Gross Weight 1.75 lbs