Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, B-CHFTC Series
B0806045CHFTC
Wiegmann Enclosures, B-CHFTC Series
N12 JIC CONT HNG - FTC 8X6X4.5 CS -GRAY
MFG Item Number
B0806045CHFTC
This item cannot be canceled or returned
Description
Enclosures, B-CHFTC Series
N12 JIC CONT HNG - FTC 8X6X4.5 CS -GRAY
B-CHFTC Series Information
360 Degree Tub Flange 16 Gauge Steel Body Continuous Hinge The CHFTC series of wall mount enclosures offers unique tub flanges that maximize internal protection. They're designed to protect from dust, dirt, oil, and water. They have a closed cell neoprene oil resistant gasket and external mounting plates on the top and bottom of the enclousre.
Specifications
Specifications
Manufacturer Part Number
B0806045CHFTC
Manufacturer
Wiegmann
Product Series
B-CHFTC
Family Series
Wiegmann Enclosures, B-CHFTC Series
Description
N12 JIC Continouse Hinge - Flanged Trough Collar 8X6X4.5 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Latch
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
8 "
Nominal Width
6 "
Nominal Depth
5 "
Approvals
CSA, UL
Net Weight
5.7 lbs
Gross Weight
5.7 lbs
B0806045CHFTC
Wiegmann Enclosures, B-CHFTC Series