B121005SC
Wiegmann Enclosures, B-SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B121005SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 12X10X5 CS -GRAY
MFG Item Number
B121005SC

B121005SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 12X10X5 CS -GRAY

MFG Item Number
B121005SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B-SC Series
Item #
B121005SC
N12 JIC SCREW COVER 12X10X5 CS -GRAY

B-SC Series Information

  • Nema Types 12 and 13
  • UL E23553; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
B‑SC Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dust, dirt, oil, and water.

  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B121005SC
Manufacturer Wiegmann
Product Series B-SC
Family Series Wiegmann Enclosures, B-SC Series
Description N12 JIC Screw-Cover 12X10X5 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 5 "
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
B121005CH
B121005CH
Wiegmann Enclosures, B-CH Series
1414SCK
1414SCK
Hammond Manufacturing Enclosures, 1414SC Series