Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA15D24 Altech Switches, Bulb, Filament, 24 Volts, 7 Watts

MFG Item Number
BA15D24

BA15D24 Altech Switches, Bulb, Filament, 24 Volts, 7 Watts

MFG Item Number
BA15D24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
BA15D24
Bulb, Filament, 24 Volts, 7 Watts

Series Information

Specifications

Specifications
Manufacturer Part Number BA15D24
Manufacturer Altech
Family Series Altech Switches
Description Bulb, Filament, 24 Volts, 7 Watts
Type Filament Replacement Bulb
For Use With 30 mm Push Button Accessories
Color Clear
Comments 24 VAC, 24 VDC
Net Weight 0 lbs
Gross Weight 0 lbs