28250040050
Pfannenberg Visual Signaling Devices, BR-50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28250040050 Pfannenberg Visual Signaling Devices, BR-50 Series, Light Module, Red, Continuous,

MFG Item Number
28250040050

28250040050 Pfannenberg Visual Signaling Devices, BR-50 Series, Light Module, Red, Continuous,

MFG Item Number
28250040050
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, BR-50 Series
Item #
28250040050
Light Module, Red, Continuous,

BR-50 Series Information

  • IP 54 / IP 65 enclosure rating
  • Simple custom configurations
  • Slim yet perceptible design
  • Versatile mounting options
  • Self‑monitoring module
  • Stable structure
  • Modular design

Specifications

Specifications
Manufacturer Part Number 28250040050
Manufacturer Pfannenberg
Product Series BR-50
Family Series Pfannenberg Visual Signaling Devices, BR-50 Series
Description Light Module, Red, Continuous, Bulb not Included, BR50-CL-RD-RD
Operation Continuous
Voltage 97.75-126.5 VAC
Nominal Voltage 120 VAC
Color Red
Hazardous Location No
Explosion Proof No
Current Rating 0.06 A
Operating Temperature -22-140 °F
Protection Rating IP54
Approvals cUL, UL
Net Weight 0.145 lbs
Gross Weight 0.21 lbs