Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BC138 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Drives |
| Description | A Plug-in horsepower Resistor and armature fuse MUST be ordered and installed in BC138, BC139, BC140, BC140-FBR, BC141 and BC 142. These should be selected based on the motor's rated current. |
| AC Voltage | 110 VAC |
| Input Current | 3.5 A |
| Output Armature Voltage (DC) | 0-90 VDC |
| Output Field Current (DC) | 3.5 A |
| Nominal Field Voltage (DC) | 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Nominal Input Voltage | 120 VAC |
| Output Field VDC | 0-90 VDC |
| NEMA Rating | NEMA 1 |
| Nominal Armature VDC | 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |