Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | BC254 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Drives |
| Description | SCR CTRL, 120/230V, 1/2HP, KBRC240D, S/C4299 |
| AC Voltage | 110 VAC |
| Input Current | 11 A |
| Output Armature Voltage (DC) | 0-90 VDC |
| Output Field Current (DC) | 11 A |
| Nominal Field Voltage (DC) | 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Nominal Input Voltage | 120 VAC |
| Output Field VDC | 0-90 VDC |
| NEMA Rating | NEMA 4X |
| Nominal Armature VDC | 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Net Weight | 5 lbs |
| Gross Weight | 5 lbs |