Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBRC-240DBLACK KB Electronics Drives, KBRC Series, SCR NEMA 4X REGEN REVERSING,
KBRC-240DBLACK KB Electronics Drives, KBRC Series, SCR NEMA 4X REGEN REVERSING,
Item Number
KBRC-240DBLACK
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
SCR NEMA 4X REGEN REVERSING,
1/10~2 Horsepower 110 or 240 VAC Input Regenerative Type NEMA 4X Enclosed UL, cUL Approvals The KBRC Series of four‑quadrant regenerative DC Drives consists of models ranging from 1/10 through 2.0 horsepower, housed in heavy duty NEMA 4X (IP‑65) die cast aluminum washdown/watertight enclosures for indoor or outdoor use. These drives are ideal for OEM applications requiring repetitive reversing with regenerative braking. The KBRC Drives offer excellent repeatability and reliability.
Armature/Tachometer Feedback
Specifications
Specifications
Manufacturer Part Number
8840
Manufacturer
KB Electronics
Product Series
KBRC
Family Series
KB Electronics Drives, KBRC Series
Description
SCR NEMA 4X REGEN REVERSING, 115/230 VAC, THRU 1.0/2.0 HP, 90/180 VDC ARM, E2, 8840
Input Current
15 A
Output Armature Voltage (DC)
90 VDC, 180 VDC
Phase
1
Output Field Current (DC)
1 A
Operating Temperature
32-113 °F
Max Armature Current (DC)
11 A
Nominal Input Voltage
120 VAC, 240 VAC
Output Field VDC
100 VDC, 200 VDC, 50 VDC
Regen
Yes
Feedback
Armature, Tachometer
Operator Controls
Built In
NEMA Rating
NEMA 4X
Approvals
cUL, UL
Nominal Armature VDC
90 VDC, 180 VDC
Net Weight
5 lbs
Gross Weight
5.47 lbs
KBRC-240DBLACK
KB Electronics Drives, KBRC Series