Series Information
| Manufacturer Part Number | BCL-22-S-M-312 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | 50032097, Stationary bar code reader |
| Type | Barcode Reader |
| Light Source | LED-Red |
| Code Type | 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN, EAN/UPC, Pharma Code |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | MultiNet Plus, RS 232, RS 422, RS 485 |
| Connection Type | 15 Pin Sub-D |
| Display Type | LED |
| Protection Rating | IP65 |
| Operating Temperature | 32-104 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |