Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BCM603-1C Eaton's Bussmann series Fuseblocks & Holders, BCM Series, CC FUSE BLOCK W/ WIRE CONNECTOR 1 POLE
MFG Item Number
BCM603-1C
BCM603-1C Eaton's Bussmann series Fuseblocks & Holders, BCM Series, CC FUSE BLOCK W/ WIRE CONNECTOR 1 POLE
MFG Item Number
BCM603-1C
This item cannot be canceled or returned
Description
Fuseblocks & Holders, BCM Series
CC FUSE BLOCK W/ WIRE CONNECTOR 1 POLE
30 Amps 600 Volt 1~3 Poles Panel Mount Pressure Connector w/ Quick Connects BCM series by Bussman uses an "adder block" to form multi‑pole segmented blocks to achieve the desired number of poles. Composed of a Thermoplastic base it has a flamability rating of UL 94VO.
Specifications
Specifications
Manufacturer Part Number
BCM603-1C
Manufacturer
Eaton's Bussmann series
Product Series
BCM
Family Series
Eaton's Bussmann series Fuseblocks & Holders, BCM Series
Description
Eaton Bussmann series BCM modular fuse block, Box lug, Single-pole
Current Rating
30 A
Voltage
600 V
Poles
1
Fuse Type
Class CC
Class
CC
Connection Type
Box Lug
Mounting
DIN Rail, Panel Mount
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Net Weight
0.045 lbs
Gross Weight
0.045 lbs
BCM603-1C
Eaton's Bussmann series Fuseblocks & Holders, BCM Series