Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F09A250V15A Eaton's Bussmann series Fuses, Military Mil-F-15160/09 Similar To
MFG Item Number
F09A250V15A
F09A250V15A Eaton's Bussmann series Fuses, Military Mil-F-15160/09 Similar To
MFG Item Number
F09A250V15A
This item cannot be canceled or returned
Description
Military Mil-F-15160/09 Similar To
Specifications
Specifications
| Manufacturer Part Number |
F09A250V15A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Military Mil-F-15160/09 Similar To Ban |
| Fuse Type |
NATO - Joint Service Type |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.015 lbs |
F09A250V15A
Eaton's Bussmann series Fuses