Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 537465 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Zelio Solid State Relay, Panel Mounting, Input 3.5-32V DC, Output 1-150V DC, 40A, 1-Phase, 1 NO |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 3.5-32 VDC |
| Input Polarity | DC |
| Output Voltage | 1-150 VDC |
| Nominal Output Voltage | 12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC |
| Current Rating | 40 A |
| Termination | Screw Terminal |
| Output Type | MOSFET |
| Switching Type | DC |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.235 lbs |