Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BEA7/132 ABB Contactors, CLOSE COUPLER MS116/132-B6/7
BEA7/132 ABB Contactors, CLOSE COUPLER MS116/132-B6/7
This item cannot be canceled or returned
Description
CLOSE COUPLER MS116/132-B6/7
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
BEA7/132 |
| Description |
CLOSE COUPLER MS116/132-B6/7 |
| Type |
Coupler |
| Net Weight |
0.025 lbs |
| Gross Weight |
1 lb |