BF1210A12060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BF1210A12060 Lovato Contactors, BF Series, Contactor, 3-P N/O, 120VAC Coil,
MFG Item Number
BF1210A12060

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BF1210A12060 Lovato Contactors, BF Series, Contactor, 3-P N/O, 120VAC Coil,

MFG Item Number
BF1210A12060
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF1210A12060
Contactor, 3-P N/O, 120VAC Coil,

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF1210A12060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P N/O, 120VAC Coil, Includes 1-N/O Auxiliary Contact, AC3=12A
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20-28 A
UL Motor Switching (AC3) 12 A
Net Weight 0.7915 lbs
Gross Weight 0.7915 lbs
Alternatives
XTCE012B10A
XTCE012B10A
Eaton Contactors, XT Series
AF12-30-10-12
AF12-30-10-12
ABB Contactors, AF Series
CA7-12-10-120
CA7-12-10-120
Sprecher + Schuh Contactors, CA7 Series
CA7-16-10-120
CA7-16-10-120
Sprecher + Schuh Contactors, CA7 Series