Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, BN4-CHSS Series
BN4121008CHSS
Wiegmann Enclosures, BN4-CHSS Series
Enclosure, 12in.Hx10in.Wx8in.D, N4X,
MFG Item Number
BN4121008CHSS
This item cannot be canceled or returned
Description
Enclosures, BN4-CHSS Series
Enclosure, 12in.Hx10in.Wx8in.D, N4X,
BN4-CHSS Series Information
Nema Types 4, 4X, 12 and 13 UL E6924; CSA LL66078 16 Gauge Stainless Steel Smooth Grained Finish Continuous Hinge Door BN4‑CHSS Series enclosures provide unmatched protection for housing electrical components in highly corrosive environments. These are ideal for use in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants.
External Mounting Feet Grounding Provisions Provided Continuously Welded Seams Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
BN4121008CHSS
Manufacturer
Wiegmann
Product Series
BN4-CHSS
Family Series
Wiegmann Enclosures, BN4-CHSS Series
Description
Enclosure, 12in.Hx10in.Wx8in.D, N4X, 304 Stainless Steel, Hinged Cover, External Clamps, Less Inner Panel
Material
304 Stainless Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Clamps
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height
12 "
Nominal Width
10 "
Nominal Depth
8 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
BN4121008CHSS
Wiegmann Enclosures, BN4-CHSS Series