BND15W
IDEC Terminal Blocks, BN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BND15W

IDEC Terminal Blocks, BN Series

BND15W

IDEC Terminal Blocks, BN Series
Terminal block, Dual Deck, 10A/600V,
MFG Item Number
BND15W
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, BN Series
Item #
BND15W
Terminal block, Dual Deck, 10A/600V,

BN Series Information

  • Touch‑Down Terminals with Spring‑Loaded Captive Screws
  • Jumpers Available up to 50A Model
  • Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
  • Mounts on 35mm Standard DIN Rail

Specifications

Specifications
Manufacturer Part Number BND15W
Manufacturer IDEC
Product Series BN
Family Series IDEC Terminal Blocks, BN Series
Description Terminal block, Dual Deck, 10A/600V, 8mm Width, DIN Mount, Self-Lifting Screws
Type Double-Deck Block
Current Rating 15 A
UL Voltage 600 VAC
CSA Voltage 600 VAC
Color Black
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs