Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNDE15W
End Plate, for use with BNDH15W
Description
End Plate, for use with BNDH15W
Specifications
Specifications
| Manufacturer Part Number |
BNDE15W |
| Manufacturer |
IDEC |
| Family Series |
IDEC Terminal Blocks |
| Description |
End Plate, for use with BNDH15W |
| DIN Rail Compatibility |
35 mm |
| Connection Type |
Screwless |
| Composition |
Non-Metallic |
| Color |
Black |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
BNDE15W
IDEC Terminal Blocks