Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNH15MW IDEC Terminal Blocks, BNH Series, TERMINAL BLOCK, 1-P, 10A/600V, STD
BNH15MW IDEC Terminal Blocks, BNH Series, TERMINAL BLOCK, 1-P, 10A/600V, STD
Description
Terminal Blocks, BNH Series
TERMINAL BLOCK, 1-P, 10A/600V, STD
- Touch‑Down Terminals with Spring‑Loaded Captive Screws
- Jumpers Available up to 50A Model
- Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
- Mounts on 35mm Standard DIN Rail
Specifications
Specifications
| Manufacturer Part Number |
BNH15MW |
| Manufacturer |
IDEC |
| Product Series |
BNH |
| Family Series |
IDEC Terminal Blocks, BNH Series |
| Description |
TERMINAL BLOCK, 1-P, 10A/600V, STD ACCEPTS 22-14AWG WIRE 35mm DIN RAIL MOUNT |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Current Rating |
10 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
14 AWG |
| CSA Voltage |
600 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
BNH15MW
IDEC Terminal Blocks, BNH Series