Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRGBK39512 Eaton Grounding, GBK Series, Ground Bar Kit,400A 600A BR Loadcenter
MFG Item Number
BRGBK39512
BRGBK39512 Eaton Grounding, GBK Series, Ground Bar Kit,400A 600A BR Loadcenter
MFG Item Number
BRGBK39512
Description
Ground Bar Kit,400A 600A BR Loadcenter
Specifications
Specifications
| Manufacturer Part Number |
BRGBK39512 |
| Manufacturer |
Eaton |
| Product Series |
GBK |
| Family Series |
Eaton Grounding, GBK Series |
| Description |
Eaton Loadcenter Ground Bar Kit,2.34 in mounting hole distance,Kit,400 A, 600 A,Single- and Three-phase,For 400A and 600A BR loadcenters |
| Number of Taps |
17 |
| Stack Type |
Individual Bar |
| Wire Size Range |
(5) 14-1/0 AWG, (12) 14-6 AWG |
| Includes Mounting Block |
No |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
BRGBK39512
Eaton Grounding, GBK Series