Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
142I6111 Socomec Industrial Accessories, HANDLE LED S2R-TYPE 4X-4
142I6111 Socomec Industrial Accessories, HANDLE LED S2R-TYPE 4X-4
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
142I6111 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Industrial Accessories |
| Description |
HANDLE LED S2R-TYPE 4X-4 |
| Padlockable |
No |
| Color |
Red, Yellow |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Net Weight |
0.522 lbs |
| Gross Weight |
0.522 lbs |
142I6111
Socomec Industrial Accessories