CONDULET Series Information
| Manufacturer Part Number | BT9 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CONDULET |
| Family Series | Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series |
| Description | Eaton Crouse-Hinds series Condulet B mogul conduit body, Feraloy iron alloy, T shape, 3-1/2 |
| Style | Mogul |
| Shape | BT |
| Number of Hubs | 3 |
| Cover Included | No |
| Gasket Included | No |
| Conduit Type | RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 3-1/2 " |
| Composition | Iron Alloy |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 22.9 lbs |
| Gross Weight | 22.9 lbs |