Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CATAMOUNT-TERMINALS Series Information
| Manufacturer Part Number | C10-14 |
|---|---|
| Manufacturer | Sta-Kon, a T & B Brand |
| Product Series | CATAMOUNT-TERMINALS |
| Family Series | Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description | Non-Insulated Ring Terminal, Length .91 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range 12-10 AWG, Copper, Tin Plated |
| Terminal Type | Ring |
| Wire Size Range | 12-10 AWG |
| Insulated | Non-Insulated |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/4 " |
| Maximum Temperature | 302 °F |
| Approvals | CSA, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.01 lbs |