CONDULET Series Information
| Manufacturer Part Number | C1089 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CONDULET |
| Family Series | Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series |
| Description | Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, C shape, 4 |
| Style | Mark 9 |
| Shape | C |
| Number of Hubs | 2 |
| Cover Included | No |
| Gasket Included | No |
| Conduit Type | RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 4 " |
| Composition | Copper Free Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 8.75 lbs |
| Gross Weight | 8.75 lbs |