Compatible with Rigid, Intermediate, and EMT Conduit
For Indoor/Outdoor Use
Threaded, Set Screw, and Combination Connections
Trade Sizes 1/2~4 inches
5 Hub Shapes Available
Die Cast Aluminum Construction
Cooper Crouse‑Hinds Series 5 die cast copper‑free aluminum conduit bodies are available for use with rigid, intermediate, or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2"~4" in the most popular conduit body shapes (C, LB, LL, LR, and T). The Series 5 family is available as components or pre‑packaged in various configurations as a SnapPack™ assembly. In addition, Series 5 is completely interchangeable with other manufacturers.
Eaton's Crouse-Hinds series Conduit Outlet Bodies, 5 Series
Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Combination EMT, Copper-free aluminum, C shape, Body, traditional cover and gasket, 1/2
Style
Series 5
Shape
C
Number of Hubs
2
Cover Included
Yes
Gasket Included
Yes
Conduit Type
EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)