C17-CG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C17-CG Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, Fitting, 1/2in., C, with Cover and
MFG Item Number
C17-CG

C17-CG Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, Fitting, 1/2in., C, with Cover and

MFG Item Number
C17-CG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
C17-CG
Fitting, 1/2in., C, with Cover and

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Manufacturer Part Number C17-CG
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Fitting, 1/2in., C, with Cover and Gasket, Iron, Form 7
Style Form 7
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1/2 "
Composition Iron Alloy
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.075 lbs
Alternatives
C17CG
C17CG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
C17
C17
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series