Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 681114 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Cases |
| Description | CASE, LARGE VINYL SOFT CASE, ZIPPER AND SIDE POCKET FOR LEADS OR SMALL ASSY. FOR 25, 27, OR 80 SERIES |
| Tool Pockets | 1 |
| Interior | Inside Pocket |
| Color | Black, Yellow |
| Wheels | No |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.264 lbs |