T5-1000USA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T5-1000USA Fluke Electrical Testers, Voltage, Continuity, Current Tester,
MFG Item Number
648219

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

T5-1000USA Fluke Electrical Testers, Voltage, Continuity, Current Tester,

MFG Item Number
648219
Item Number
T5-1000USA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Series
Item #
T5-1000USA
Voltage, Continuity, Current Tester,

Series Information

Specifications

Specifications
Manufacturer Part Number 648219
Manufacturer Fluke
Family Series Fluke Electrical Testers
Description Voltage, Continuity, Current Tester, 1000VAC/DC, 100AAC, 1000 Ohm, Auto Off, Detachable Probes
Backlight No
Max Voltage 1,000 VAC, 1,000 VDC
Approvals CSA
Net Weight 0.635 lbs
Gross Weight 0.4 lbs