FLUKE-87-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-87-5

Fluke Multimeters, 80 Series

FLUKE-87-5

Fluke Multimeters, 80 Series
MULTIMETER TRUE RMS W/ TEMP AC/DC
Item Number
FLUKE-87-5
MFG Item Number
2074974
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 80 Series
Item #
FLUKE-87-5
MULTIMETER TRUE RMS W/ TEMP AC/DC

80 Series Information

  • Up to 1000 VAC/VDC
  • 10 Amps Current
  • Resistance ranges to 50M ohms
  • 5 Digit Display
  • Continuity W/Diode Test
This series of Fluke multimeters have a 1000VAC/VDC measuring capability, and are able to withhold up to 10 Amps of current. In some models, this special brand of meter has a built‑in thermometer which conveniently allows you to take temperature measurements without carrying a separate tool. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

  • Large digit display with bright, two‑level backlight makes the 80 Series V significantly easier to read than older models

Videos

Specifications

Specifications
Manufacturer Part Number 2074974
Manufacturer Fluke
Product Series 80
Family Series Fluke Multimeters, 80 Series
Description MULTIMETER TRUE RMS W/ TEMP AC/DC VOLTS & AMPS, CONT/DIODE TEST, 5 DIGIT DISPLAY,LEADS,TEMP PROBE,CLIPS
Max Voltage 1,000 Volts
Temperature Readings Yes
True RMS Yes
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 50 MOhm
Accuracy 0.1 % (VDC), 0.5 % (VAC)
Frequency 200 kHz
Thermal Imager No
Capacitance 9,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Comments Calibration to OEM specs available, call for details
Net Weight 38.872 lbs
Gross Weight 1.08 lbs