Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C306KN3 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Overload Relays |
| Description | Eaton Freedom NEMA overload relay, 100 - 149A, Three-pole, NEMA Size 3, IEC Size L-M , Panel Mounted mounting |
| Current Rating | 100-149 A |
| Poles | 3 |
| Approvals | CSA, UL |
| Net Weight | 4 lbs |
| Gross Weight | 4.05 lbs |