Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | C306NN3 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Overload Relays |
| Description | Eaton Freedom NEMA overload relay, 100 - 149A, Three-pole, NEMA Size 4, IEC Size N , Panel Mounted mounting |
| Current Rating | 100-149 A |
| Poles | 3 |
| Approvals | CSA, UL |
| Net Weight | 4.3 lbs |
| Gross Weight | 4.3 lbs |